50 lb 25 gpm Grease Interceptor
8000 Series 50 lb 25 gpm Grease Interceptor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
- "Uni-lock" cover design permits fast cover removal for periodic cleaning. Interceptor may be set on floor, semi-recessed in floor or fully recessed with cover flush with finished floor
- Used in kitchens, restaurants, institutions, and all types of food processing areas where waste water contains grease, fats and oil
Specifications
- Capacity:
- 50 lb
- Collection:
- 8000 Series
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 25 gpm
- Height:
- 19-3/4 in
- Length:
- 21-1/8 in
- Material:
- Steel
- Width:
- 16-3/4 in