Jay R. Smith 25 gpm 3 x 18-3/8 in. Grease Interceptor

S800Y0325

Flow Rate

25 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil

SPECIFICATIONS

Capacity
50 lb
Fitting Size 1
3 in
Fitting Sizes
3 in
Flow Rate
25 gpm
Height
18-3/8 in
Length
21-1/8 in
Material
Stainless Steel
Width
21-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday