Jay R. Smith

3 in. 90 Degree Threaded Roof Drain with Flush Grate

Part #S1520T03  |  Manufacturer Part #1520T03

Drain Opening:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used at junction of roof and parapet
  • Side outlet (90°) drains may be connected to outside downspout by using drain in conjunction with fig. 1550 downspout adaptor
  • When connecting to an inside leader, the 45° outlet drains may be easily offset into the wall
  • The flush grate prevents obstruction to traffic
  • The angle grate prevents debris from blocking drainage

Specifications

Drain Opening: 3 in

IAPMO Listed: No