4 in. Floor Drain Funnel Only in Cast Iron
4 in. Floor Drain Funnel Only in Cast Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Cast Iron
- Diameter:
- 4 in
- Drain Component Type:
- Funnel
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Trim Ring:
- No