4 in. Floor Drain Funnel Only in Polished Brass
4 in. Floor Drain Funnel Only in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 4 in
- Drain Component Type:
- Drain Funnel
- IAPMO Listed -:
- No
- Material:
- Polished Brass
- Outlet Type:
- No Hub
- Product Type:
- Floor Drain Funnel Only
- Strainer Style:
- Screw-In
- Trim Ring:
- No