Jay R. Smith 4 in. Floor Drain Funnel Only in Polished Brass

S3580

Manufacturer Part #: 3580PB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
Drain Component Type
Drain Funnel
Fits Pipe Size
4 in
IAPMO Listed
No
Strainer Style
Screw-In
Trim Ring
No
Type
Floor Drain Funnel Only

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday