Jay R. Smith
4 in. No-Hub Left Hand Horizontal Fitting Only
Part #S34007101 | Item #7198434 | Manufacturer Part #34007-10-1
Call for Pricing
EACH
Fits Pipe Size:
4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Fits Pipe Size: 4 in
Product Type: Adjustable Fixture Support
WaterSense Labeled: No