4 in. No-Hub Spigot Adapter

Part #S2646Y04  |  Item #1228526  |  Manufacturer Part #2646Y04

$ 242.00 EACH
(Pricing is for 4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spigot adaptors convert threaded connections to spigot for caulking

Specifications

Drain Component Type: Adapter

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Outlet Type: No Hub

Trim Ring: No