4 in. Rough Brass Downspout Nozzle

You last purchased this on
 
Jay R. Smith

4 in. Rough Brass Downspout Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

4 in. Rough Brass Downspout Nozzle

  • Fast #
  • Part #S1770T04
  • Item #302804
  • Manufacturer Part #1770T04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of cast bronze, its nozzle design diverts water away from building, eliminating wall stains
  • A bronze flange anchors the nozzle to the wall and covers the rough opening
  • This downspout nozzle is used as a parapet overflow or installs at the base of a wall where a concealed leader discharges rainwater to the ground
  • Requires Certification

Specifications

Color Finish Name:
Rough Brass
Diameter:
5 in
End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
5-5/8 in
Material:
Cast Bronze
Product Type:
Nozzle