Jay R. Smith 4020 Series 4 in. No Hub Cast Iron Cleanout

S4020S04NS

Manufacturer Part #: 4020S04-NS

Fits Pipe Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use in finished floors bearing foot and medium load wheeled traffic
  • Allows for easy floor level adjustment

SPECIFICATIONS

Adjustable
Yes
Collection
4020 Series
Cover Material
Bronze/Brass
Drain Base Height
4 in
Drain Base Material
Cast Iron
Fits Pipe Size
4 in
Plug Diameter
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday