Jay R. Smith

4020 Series 4 in. No Hub Cast Iron Finish Floor Cleanout with Round Nickel Bronze Top and Carpet Marker Type

Part #S4020S04NSY  |  Manufacturer Part #4020S04-NS (-Y)

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Application: Commercial

Collection: 4020 Series

Fits Pipe Size: 4 in

IAPMO Listed: No