Jay R. Smith

4033 Series 4 in. Push On Cast Iron Cleanout

Part #S4033LXH04NS  |  Manufacturer Part #4033LXH04-NS

Fits Pipe Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Collection: 4033 Series

Cover Material: Nickel Bronze

Cover Shape: Round

Drain Base Height: 4-9/16 in

Drain Base Material: Cast Iron

Fits Pipe Size: 4 in

Outlet Type: Push On

Plug Diameter: Yes