Jay R. Smith

4033 Series 6 in. Push On Cast Iron Cleanout

Part #S4033L06NS  |  Manufacturer Part #4033L06-NS

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Application: [Floor, Foot Traffic, Moderate Traffic]

Collection: 4033 Series

Cover Material: Nickel Bronze

Cover Shape: Round

Drain Base Height: 4-9/16 in

Drain Base Material: Cast Iron

Fits Pipe Size: 6 in

IAPMO Listed: No

Outlet Type: Push On

Plug Diameter: 9 in