Jay R. Smith 4034 Series Finished Floor Clean-Out

S4034LNS

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Application
Commercial
Collection
4034 Series
Drain Base Material
Cast Iron
Fits Pipe Size
3 in
IAPMO Listed
No
Outlet Type
No Hub
Plug Diameter
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday