4 in. No Hub Cast Iron Cleanout
4100 Series 4 in. No Hub Cast Iron Cleanout
Frequently Purchased Together
Product Details
- With adjustable tops
- Used in hospitals, schools, institutional and industrial buildings where floors are subject to heavy load traffic
Specifications
- Adjustable:
- Yes
- Collection:
- 4100 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Included:
- Yes