4 in. Speedi-set Cast Iron Cleanout
4111 Series 4 in. Speedi-set Cast Iron Cleanout
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With adjustable tops
- Used in hospital, school, institutional and industrial buildings where floors are subject to heavy load traffic
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron Pipe, Commercial, Hospitals, Industrial, Institutional, Schools
- Collection:
- 4111 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 7 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout