Jay R. Smith

4231 Series 4 in. Push On Cast Iron Cleanout

Part #S4231LP  |  Item #862176  |  Manufacturer Part #4231L04-NS

$ 691.00 EACH

Fits Pipe Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in floors and areas where appearance of cast iron is satisfactory
  • Will withstand heavy load traffic
  • With adjustable tops for unfinished areas

Specifications

Adjustable: Yes

Collection: 4231 Series

Cover Material: Cast Iron

Cover Shape: Round

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Fits Pipe Size: 4 in

Outlet Type: Push On

Plug Diameter: Yes