Jay R. Smith

4237 Series 4 in. Push On Cast Iron Cleanout

Part #S4237L04NS  |  Manufacturer Part #4237L04-NS

Drain Base Material:

Cast Iron
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Collection: 4237 Series

Cover Material: Cast Iron

Cover Shape: Round

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Fits Pipe Size: 4 in

IAPMO Listed: No

Outlet Type: Push On

Plug Diameter: 7 in

Width: 9 in