Jay R. Smith

4237 Series 7 in. Floor Cleanout with Round Top

Part #S4237LXH04NS  |  Manufacturer Part #4237LXH04-NS

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in unfinished areas where a loose set, non-tilt tractor cover is desired
  • Will withstand heavy load traffic
  • With adjustable tops for unfinished areas

Specifications

Adjustable: Yes

Collection: 4237 Series

Cover Material: Cast Iron

Cover Shape: Round

Diameter: 7 in

Drain Base Height: 4 in

Drain Base Width: 9 in

IAPMO Listed: No

Plug Diameter: Yes

Type: S4237LXH04NS

Weight: 17.04