Jay R. Smith

5 in. Square Strainer Polished Brass

Part #SB05PB  |  Manufacturer Part #B05PB

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square Shaped

Specifications

Drain Component Type: Strainer

Length: 5 in

Material: Polished Brass

Trim Ring: No

Width: 5 in