Jay R. Smith

5 in. Square Strainer Polished Chrome

Part #SB05CP  |  Manufacturer Part #B05CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square Shaped

Documents

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

Drain Component Type: Strainer

Length: 5 in

Trim Ring: No

Width: 5 in