5 in. Top Round Drain
5 in. Top Round Drain
Frequently Purchased Together
Product Details
- Round Shaped
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 5 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Round