Jay R. Smith
5 in. Top Square Drain
Part #SB05NB | Item #1599856 | Manufacturer Part #B05NB
$
475.00
EACH
Fits Pipe Size:
5 inProduct Details
- Square Shaped
Documents
Specifications
ADA Compliant: No
Adjustable: No
Construction: Non-Membrane
Drain Base Height: 2 in
Drain Base Material: Cast Iron
Fits Pipe Size: 5 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Shape: Square