1 in. Copper NPT Water Hammer Arrestor
5200 Series 1 in. Copper NPT Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
- Hydrotrol units, correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
- Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"
- Knob handle
- Required accessories:M3510, M3520, M3570 or M3590 Rough-in valve
- ADA
Specifications
- ANSI:
- ANSI 1010, ANSI 372
- ASSE Standards:
- ASSE 1010
- CARB OTC LEED Compliant:
- No
- Collection:
- 5200 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 8-3/4 in
- Material:
- Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psig