Bronze Nickel 6 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

You last purchased this on
 
Jay R. Smith

5509QT Bronze Nickel 6 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5509QT Bronze Nickel 6 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5509QT06
  • Item #1826346
  • Manufacturer Part #5509QT (-06)
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • The locking cover prevents unauthorized use
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • Requires Certification

Documents


Specifications

Collection:
5509QT
Color Finish Category:
Nickel Tones
Color Finish Name:
Bronze Nickel
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Length:
6 in
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Recommended Valve Application:
Irrigation
Sillcock Type:
Quarter Turn
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Ceramic Disc
Valve Operator:
T-Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in x 3/4 in