6 in. Rough Brass Downspout Nozzle
6 in. Rough Brass Downspout Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nozzle design diverts water away from building, eliminating wall stains
- Wall flange covers rough opening and serves as anchor
- Used as a parapet overflow or at the base of a wall where a concealed leader discharges rainwater to ground
Specifications
- Diameter:
- 7-1/4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 6 in
- Length:
- 6-1/4 in
- Material:
- Brass
- Product Type:
- Nozzle