Jay R. Smith

7 in. Round Recessed Strainer Nickel Bronze

Part #SF37NB  |  Manufacturer Part #F37NB

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Diameter: 7 in

Drain Component Type: Strainer

Trim Ring: No