Jay R. Smith 8-1/2 in. No-Hub Floor Drain with Cast Iron Top

S2210Y

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For general medium duty use where waste water contains solids or debris that must be prevented from entering drainage lines
  • Safe-Set design insures bucket replacement after cleaning, since top grate cannot be inserted unless bucket is in place
  • With 8.5" round tops
  • With sediment buckets

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Diameter
8-1/2 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday