100 lb 50 gpm Grease Interceptor

You last purchased this on
 
Jay R. Smith

8000 Series 100 lb 50 gpm Grease Interceptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

8000 Series 100 lb 50 gpm Grease Interceptor

  • Fast #
  • Part #S8050T03
  • Item #526588
  • Manufacturer Part #8050T03
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
100 lb
Collection:
8000 Series
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
50 gpm
Height:
24-1/4 in
Width:
20-3/4 in