1-1/2 in. Solid Interceptor

You last purchased this on
 
Jay R. Smith

Figure 8710 1-1/2 in. Solid Interceptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

Figure 8710 1-1/2 in. Solid Interceptor

  • Fast #
  • Part #S8710T0150
  • Item #1628726
  • Manufacturer Part #8710T0150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This white duco-coated, cast iron solids interceptor provides a means of collecting solids such as metal chips, plaster, and stones before entering the drain line, preventing line stoppage
  • Figure 8710 measures 7-3/4" wide x 10-3/4" height (195 x 275 mm)
  • Small capacity interceptor is ideal for dental offices or similar establishments where the unit can be mounted directly under the sink to recover precious metals as well as intercept harmful debris
  • Requires Certification

Specifications

Application:
Dental, Sinks
Collection:
Figure 8710
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
Drain Component Type:
Strainer
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
10-3/4 in
Length:
11-5/8 in
Material:
Aluminum, Cast Iron, Stainless Steel
Product Type:
Interceptor
Width:
7-3/4 in