Nickel Plated 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

You last purchased this on
 
Jay R. Smith

5519 Nickel Plated 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5519 Nickel Plated 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5519SAP
  • Item #3034203
  • Manufacturer Part #5519 (-SAP)
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/4 in MPT or 1/2 in FPT inlet connection
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker and dual check valve
  • 3 in wall thickness
  • Self draining non-freeze hydrant with dual check valve & integral vacuum breaker
  • Bronze hydrant with stainless steel face
  • Drop down locking hinged cover opens 180º to allow access without damaging cover
  • The locking cover prevents unauthorized use
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • Commercial construction applications
  • Fits flush to building in one standard course brick
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.21.3M
ASSE Standards:
ASSE 1019-B, ASSE 1052, ASSE 1053
Collection:
5519
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Depth:
4-5/8 in
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Height:
5 in
IAPMO Listed -:
Yes
Length:
10-1/4 in
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Recommended Valve Application:
Outdoor, Commercial
Sillcock Type:
Quarter Turn, Frost-proof
Valve Disc Material:
Ceramic
Valve Operator:
T-Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in x 3/4 in