Bronze Nickel 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

You last purchased this on
 
Jay R. Smith

5509QT Bronze Nickel 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5509QT Bronze Nickel 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5509QTSAP
  • Item #364969
  • Manufacturer Part #5509QT (-SAP)
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • The locking cover prevents unauthorized use
  • Provides a concealed hose connection with integral vacuum breaker where there is no danger of freezing
  • Requires Certification

Documents


Specifications

Collection:
5509QT
Color Finish Category:
Nickel Tones
Color Finish Name:
Bronze Nickel
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Recommended Valve Application:
Irrigation
Sillcock Type:
Quarter Turn
Valve Body Material:
Bronze
Valve Disc Material:
Ceramic Disc
Valve Operator:
T-Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in x 3/4 in