Bronze Nickel 4 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
5609QT Bronze Nickel 4 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 5609QT
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bronze Nickel
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- FM Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Bronze
- NSF:
- NSF 61-2008
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- Sillcock Type:
- Quarter Turn, Frost-proof
- UL Listed:
- No
- Valve Disc Material:
- Ceramic
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 4 in