Jay R. Smith Cast Bronze Water Saver Trap Primer

S2698

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows a small amount of water to flow by gravity through a pipe under floor to floor drain trap primer connection maintaining the floor drain trap seal
  • The water saver trap primer utilizes the temporary "head" of water in the p-trap which occurs during use of certain plumbing fixtures like lavatories and drinking fountains
  • This temporary head of water is sufficient to cause an "overflow" through the primer tube connection

SPECIFICATIONS

Color Finish
Polished Chrome
Length
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday