1-1/2 in. Hair and Lint Solid Interceptor
8750 Series 1-1/2 in. Hair and Lint Solid Interceptor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Serves also as a safeguard against losing rings and other valuable jewelry due to accidental dropping into lavatory drain
- Unit is easily cleaned by removing cleanout plug on bottom of body and dropping perforated basket
- Installed on the lavatory or sink in dormitories, motels and beauty salons to intercepts hair and sediment which is commonly encountered in these areas
Specifications
- Application:
- Lavatory, Motels, Sinks
- Collection:
- 8750 Series
- End Connection 1:
- Slip
- End Connection 2:
- Threaded
- End Connections:
- Slip x Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 7-3/4 in
- Material:
- Cast Iron
- Product Type:
- Interceptor