Figure 2005 4 in. No Hub Drain Body

Part #S2005LXH04BAP050  |  Item #7187907  |  Manufacturer Part #2005LXH04BA-P050

$ 201.00 EACH

Fits Pipe Size:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.6.3

Application: Residential

Collection: Figure 2005

Drain Component Type: Drain Body

Fits Pipe Size: 4 in

IAPMO Listed: No

Outlet Type: No Hub

Trap Primer Connection: Yes

Trim Ring: No

UL Listed: No

WaterSense Labeled: No