Figure 2490 Cast Iron Grate Only

Part #S2940  |  Item #3141031  |  Manufacturer Part #2940

$ 759.00 EACH

Material:

Cast Iron
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Commercial

Collection: Figure 2490

IAPMO Listed: No

Length: 24 in

Material: Cast Iron

Product Type: Grate

Width: 12 in