Jay R. Smith

Figure 8925 100 lb. Sediment or Oil Interceptor

Part #S8925100T04  |  Manufacturer Part #8925-100T04

Capacity:

100 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Cleaning Grease

Capacity: 100 lb

Collection: Figure 8925

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 4 in

Fitting Sizes: 2 in x 4 in

Height: 34 in

IAPMO Listed: No

Installation Type: [Recessed Mount, Floor Mount]

Length: 29-1/2 in

Material: Stainless Steel

Width: 24 in