Jay R. Smith Floor Drain

S2110Y

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
  • Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
  • With 8.5" round tops

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Fits Pipe Size
3 in
Grate Diameter
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday