Jay R. Smith Floor Drain with 5 in. Top with Tamper Proof Nickel Bronze

S2005LA05NBP050

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
9 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday