Steel Lavatory Support
Labor Saver® Steel Lavatory Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With concealed arms
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1 M-1997
- Brand Model Compatibility:
- M34 High Back Lavatories
- Collection:
- Labor Saver®
- Hardware Included:
- No
- Product Type:
- Lavatory Support
- Width:
- 23 in