1-1/2 x 2 in. Threaded Cast Iron Air Gap

You last purchased this on
 
Jay R. Smith

Figure 3951 1-1/2 x 2 in. Threaded Cast Iron Air Gap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

Figure 3951 1-1/2 x 2 in. Threaded Cast Iron Air Gap

  • Fast #
  • Part #S3951T015002
  • Item #3122202
  • Manufacturer Part #3951T0150-02
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Food Processing, Potable Water, Storage Tanks, Commercial
Collection:
Figure 3951
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Length:
8 in
Material:
Cast Iron
Product Type:
Air Gap