0 items

Jay R. Smith Manufacturing 3/4 in. Non Freeze Wall Hydrant

S5609QTBP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For irrigation purpose only
  • Non-freeze weather box is 7" square and 2 1/2" deep
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • The locking cover prevents unauthorized use
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection

SPECIFICATIONS

Color Finish
Nickel Bronze
End Connection 1
FNPT
End Connection 2
MNPT
Length
4 in
Material
Nickel plated, Stainless Steel
Valve Operator
Key
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday