4-1/2 in. Floor Drain Funnel in Nickel Bronze

You last purchased this on
 
Jay R. Smith

4-1/2 in. Floor Drain Funnel in Nickel Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

4-1/2 in. Floor Drain Funnel in Nickel Bronze

  • Fast #
  • Part #S3591NB
  • Item #496563
  • Manufacturer Part #3591NB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Funnel assembly only
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
4-1/2 in
WaterSense Labeled:
No