5 in. Round Top Grate Polished Brass
5 in. Round Top Grate Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Bronze
- Diameter:
- 5 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 5 in
- Grate Diameter:
- 5 in
- Trim Ring:
- No