0 items

Jay R. Smith Manufacturing Sani-Ceptor® Floor and Indirect Waste Drain

S3440Y12

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Food Markets, Hospitals, Kitchens, Restaurants, Schools
CARB OTC LEED Compliant
No
Collection
Sani-Ceptor®
Drain Opening
2 in
End Connection 1
No Hub
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
Overall Sink Size
12 in x 12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday