0 items

Jay R. Smith No-Hub Roof Drain with Cast Iron Dome and Clamp

S1010YCCID

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Used in flat roofs of any construction
  • Wide clamping surface holds flashing and roofing materials without puncturing

SPECIFICATIONS

Diameter
15-1/4 in
Drain Opening
3 in
End Connection 1
No Hub
Height
8-1/4 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday