0 items

Jay R. Smith Spigot Floor Cleanout with Round Nickel Bronze Top

S4020SNB

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for easy floor level adjustment
  • Features a 1/4-turn ceramic cartridge for cold water only
  • For use in finished floors bearing foot and medium load wheeled traffic
  • One-year warranty on all working parts
  • With adjustable tops

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
End Connection 1
Spigot
Fits Pipe Size
6 in
GSA Approved
No
IAPMO Listed
No
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday