0 items

Jay R. Smith Manufacturing Thread Roof Drain with Angle Grate

S1510T

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • The angle grate prevents debris from blocking drainage
  • The flush grate prevents obstruction to traffic
  • Used at junction of roof and parapet
  • When connecting to an inside leader, the 45° outlet drains may be easily offset into the wall

SPECIFICATIONS

Drain Opening
3 in
End Connection 1
Threaded
Material
Cast Iron

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday