0 items

Jay R. Smith Nickel Bronze Floor Sink

S2005LA05NB

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Diameter
9 in
Drain Opening
4 in
IAPMO Listed
No
Material
Nickel Bronze
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday